29-3/4 in. Plastic Condenser Cover for RA1342 and RA1430CW
29-3/4 in. Plastic Condenser Cover for RA1342 and RA1430CW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Grey
- Energy Star Compliant:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- RA1342, RA1430CW
- Height:
- 31 in
- Length:
- 29-3/4 in
- Material:
- Plastic
- Material Type:
- Vinyl
- MiniSplit Parts or Accessory Type:
- Condenser Cover
- UPC:
- 662766568974
- Width:
- 29-3/4 in