3/4 hp 1075 RPM 120V Single Phase Blower Motor
3/4 hp 1075 RPM 120V Single Phase Blower Motor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OEM replacement for Rheem, Ruud, and WeatherKing models
Specifications
- Fan Speeds:
- 3
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 662766067125
- Volts:
- 120V