This product requires certification to purchase.

3/4 hp 115V Motor

ProTech®

3/4 hp 115V Motor

  • Fast #
  • Part #R5110879003
  • Item #10022348
  • Manufacturer Part #51-108790-03
5 out of 5 Customer Rating
Brand image
ProTech®

3/4 hp 115V Motor

  • Fast #
  • Part #R5110879003
  • Item #10022348
  • Manufacturer Part #51-108790-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
3/4 hp
OEM Part:
Yes
Product Type:
Motor
Proposition 65:
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Type:
R5110879003
UPC:
662766718812
Volts:
115V