3/4 hp 1200 RPM 208/230V Single Phase Motor
3/4 hp 1200 RPM 208/230V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- AMP:
- 6
- Diameter:
- 5-9/16 in
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 9-71/100 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Shaft Length:
- 3-23/25 in
- Shaft Size:
- 1/2 in
- UPC:
- 662766724301
- Volts:
- 208/230V
- Weight:
- 10 lb