This product requires certification to purchase.

3/4 hp 120V Direct Drive Blower Motor

ProTech®

3/4 hp 120V Direct Drive Blower Motor

  • Fast #
  • Part #R5110654212
  • Item #10333637
  • Manufacturer Part #51-106542-12
5 out of 5 Customer Rating
Brand image
ProTech®

3/4 hp 120V Direct Drive Blower Motor

  • Fast #
  • Part #R5110654212
  • Item #10333637
  • Manufacturer Part #51-106542-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-39/64 in
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
3/4 hp
Length:
12-9/16 in
Product Type:
Blower Motor
Proposition 65:
Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Shaft Length:
5-1/2 in
Shaft Size:
1/2 in
Volts:
120V