3/4 hp 120V Direct Drive Motor
3/4 hp 120V Direct Drive Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Diameter:
- 5-39/64
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 7-1/16
- OEM Part:
- Yes
- Product Type:
- Direct Drive
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- UPC:
- 662766674071
- Volts:
- 120V