This product requires certification to purchase.

3/4 hp 120V Motor

ProTech®

3/4 hp 120V Motor

  • Fast #
  • Part #R5110654208
  • Item #10002315
  • Manufacturer Part #51-106542-08
3.7 out of 5 Customer Rating
Brand image
ProTech®

3/4 hp 120V Motor

  • Fast #
  • Part #R5110654208
  • Item #10002315
  • Manufacturer Part #51-106542-08
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-39/64 in
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
3/4 hp
Length:
12-9/16 in
Phase:
Single Phase
Product Type:
Blower Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shaft Length:
5-1/2 in
Shaft Size:
1/2 in
UPC:
662766674064
Volts:
120V