This product requires certification to purchase.

3/4 hp 208/230V Single Phase Direct Drive Blower Motor

ProTech®

3/4 hp 208/230V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #R51108729107
  • Item #10337116
  • Manufacturer Part #51-108729-107
4.7 out of 5 Customer Rating
Brand image
ProTech®

3/4 hp 208/230V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #R51108729107
  • Item #10337116
  • Manufacturer Part #51-108729-107
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 1 hp for 230 V voltage applications
  • Programmed motor
  • For on-site programming, please use PD510011 Protech™ programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-9/16 in
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
3/4 hp
Length:
10-7/16 in
Phase:
Single Phase
Product Type:
Blower Motor
Shaft Length:
3-15/16 in
Shaft Size:
1/2 in
UPC:
662766728392
Volts:
208/230V