This product requires certification to purchase.

3/4 hp 208/230V Single Phase Direct Drive Motor

This product has been replaced by

3/4 hp 230V Motor
ProTech® 3/4 hp 230V Motor
Manufacturer Part #51-106546-00
ProTech®

3/4 hp 208/230V Single Phase Direct Drive Motor

  • Fast #
  • Part #R5110872900
  • Item #10052449
  • Manufacturer Part #51-108729-00
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 hp 230V Motor
ProTech® 3/4 hp 230V Motor
Manufacturer Part #51-106546-00
ProTech®

3/4 hp 208/230V Single Phase Direct Drive Motor

  • Fast #
  • Part #R5110872900
  • Item #10052449
  • Manufacturer Part #51-108729-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 3/4 hp for 230 V voltage applications
  • Blank motor
  • For on-site programming, please use PD510011 Protech™ programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-9/16 in
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
3/4 hp
Length:
10-7/16 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
Shaft Length:
3-15/16 in
Shaft Size:
1/2 in
UPC:
662766722260
Volts:
208/230V