3/4 in inlet/ 3/4 in outlet Gas Valve
3/4 in inlet/ 3/4 in outlet Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fuel Type:
- Propane
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 3-13/16 in
- Power Source:
- Gas
- Stages:
- Single
- UPC:
- 662766520378