3-3/4 in. Filter Base Rack for 20 in. Air Handler
3-3/4 in. Filter Base Rack for 20 in. Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Uses standard filter sizes
- Features hinged door provides easy filter access, gasketed door ensures tight seal and fully insulated
Documents
Specifications
- Brand Model Compatibility:
- 20 in Air Handler
- Depth:
- 22
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 3-3/4
- Product Type:
- Filter Base
- Size:
- 3-3/4 in x 26-3/8 in x 22 in
- UPC:
- 662766213348
- Width:
- 26-3/8