3-3/8 in. 165V 227 MFD Round Start Capacitor
3-3/8 in. 165V 227 MFD Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Capacitor Type:
- Start
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 3-3/8 in
- Length:
- 4-3/8 in
- MFD Rating:
- 227 mfd
- Shape:
- Round
- Temperature Range:
- -40 to 65 Deg C (-40 to 149 Deg F)
- UL Listed:
- No
- UPC:
- 662766254198
- Volts:
- 165V