3 hp 1725 RPM 208/230/380/415/460V Three Phase Belt Drive Blower Motor
3 hp 1725 RPM 208/230/380/415/460V Three Phase Belt Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Blower Type:
- Belt Drive
- Fan Speeds:
- 1
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 56
- Horsepower:
- 3 hp
- OEM Part:
- Yes
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UPC:
- 662766224979
- Volts:
- 208/230/380/415/460V