This product requires certification to purchase.

3 Ton - Standard - Copper - Evaporator - Coil

ProTech®

3 Ton - Standard - Copper - Evaporator - Coil

  • Fast #
  • Part #RAS10466806
  • Item #5169196
  • Manufacturer Part #AS-104668-06
4.4 out of 5 Customer Rating
Brand image
ProTech®

3 Ton - Standard - Copper - Evaporator - Coil

  • Fast #
  • Part #RAS10466806
  • Item #5169196
  • Manufacturer Part #AS-104668-06
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Tinned return bends for longer service life in some environments
  • OEM replacement coil
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Coating:
Tin
Coil Type:
Evaporator
Configuration:
Standard
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
18-3/10 in
Indoor Outdoor:
Indoor
Length:
29-7/10 in
Material:
Aluminum, Copper
Refrigerant:
R-22
Suction Line (OD):
3/4 in
Tonnage:
2.5 - 3 Ton
UL Listed:
No
UPC:
662766510850
Weight:
52.15 lb
Width:
26 in