3 Ton R-410A Thermal Expansion Valve
3 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- A2L Compatible:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- RGEA15-AT, AV
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- NSF Certified:
- No
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662766562804
- Valve Type:
- Thermal Expansion Valve