30A 24V Double Phase Contactor
30A 24V Double Phase Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 30
- Cover Included:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Product Type:
- 2 Pole Contactor
- UL Listed:
- No
- UPC:
- 662766352986
- Volts:
- 24V