34-1/2 in. Condenser Coil for RQPM-A037-JK Heat Pump
34-1/2 in. Condenser Coil for RQPM-A037-JK Heat Pump
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Coil Type:
- Condenser
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 34-1/2 in
- Length:
- 39 in
- UL Listed:
- No
- UPC:
- 662766349856
- Width:
- 34-1/2 in