34-1/2 in. Tin Plated Coil for RQPM Series Packaged Heat Pumps
34-1/2 in. Tin Plated Coil for RQPM Series Packaged Heat Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Tinned return bends for longer service life in some environments
- OEM replacement coil
Documents
Specifications
- A2L Compatible:
- No
- Coating:
- Tin
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Length:
- 34-1/2 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- UL Listed:
- No
- UPC:
- 662766511086
- Weight:
- 51 lb
- Width:
- 34 in