34 in. Condenser Coil
34 in. Condenser Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Condenser
- Configuration:
- Standard
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 34 in
- Length:
- 35 in
- Material:
- Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- UPC:
- 662766451283
- Weight:
- 72 lb
- Width:
- 34 in