This product requires certification to purchase.

34 in. Tin Plated Coil for RQPM Series Packaged Heat Pumps

ProTech®

34 in. Tin Plated Coil for RQPM Series Packaged Heat Pumps

  • Fast #
  • Part #RAS10468416
  • Item #5090263
  • Manufacturer Part #AS-104684-16
4.2 out of 5 Customer Rating
Brand image
ProTech®

34 in. Tin Plated Coil for RQPM Series Packaged Heat Pumps

  • Fast #
  • Part #RAS10468416
  • Item #5090263
  • Manufacturer Part #AS-104684-16
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Tinned return bends for longer service life in some environments
  • OEM replacement coil
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Coating:
Tin
Coil Type:
Evaporator
Configuration:
Standard
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
13 in
Indoor Outdoor:
Indoor
Length:
34 in
Material:
Aluminum, Copper
Refrigerant:
R-22
Suction Line (OD):
3/4 in
UL Listed:
No
UPC:
662766511093
Weight:
29 lb
Width:
34 in