35/5 MFD 440V Capacitor
35/5 MFD 440V Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 2-3/5
- Length:
- 5-1/5
- MFD Rating:
- 35/5 mfd
- Shape:
- Oval
- UL Listed:
- No
- UPC:
- 662766275278
- Volts:
- 440V
- Width:
- 2-2/5