35/7.5 mfd 440V Dual Round Capacitor
35/7.5 mfd 440V Dual Round Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- MFD Rating:
- 35/7.5 mfd
- OEM Part:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Shape:
- Dual Round
- Type:
- R432513340
- UPC:
- 662766471496
- Volts:
- 440V