35 in. 370 V Dual Round Metal Cap
35 in. 370 V Dual Round Metal Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Tested and approved for 5,000 AFC
Documents
Specifications
- Capacitor Type:
- Run
- Diameter:
- 2-3/25 in
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Length:
- 4-13/100 in
- MFD Rating:
- 35/3 mfd
- Material:
- Metal
- OEM Part:
- Yes
- Phase:
- Single Phase
- Shape:
- Round
- UL Listed:
- UL 810
- UPC:
- 662766275322
- Volts:
- 370V