This product requires certification to purchase.

35 MFD 440V Run Capacitor

ProTech®

35 MFD 440V Run Capacitor

  • Fast #
  • Part #R432513631
  • Item #3160067
  • Manufacturer Part #43-25136-31
5 out of 5 Customer Rating
Brand image
ProTech®

35 MFD 440V Run Capacitor

  • Fast #
  • Part #R432513631
  • Item #3160067
  • Manufacturer Part #43-25136-31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
3-47/50 in
Length:
2-1/2 in
MFD Rating:
35 mfd
Origin:
Global
Shape:
Round
UL Listed:
No
UPC:
662766275773
Volts:
440V
Width:
2-31/50 in