4-1/8 in. NPT Natural Gas Valve for G50-98, G67-114, RFD120-67 and RFD98-50
4-1/8 in. NPT Natural Gas Valve for G50-98, G67-114, RFD120-67 and RFD98-50
Product Details
Product Details
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 6-3/16
- Length:
- 4-1/8
- Power Source:
- Gas
- UPC:
- 020352334806
- Volts:
- 24V
- Width:
- 2-3/4