4.5kW 240V Water Heater Element
4.5kW 240V Water Heater Element
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 240-Volt/4500-watt copper registered heating element (high-watt density)
- Provides uniform heat distribution for a long-lasting performance
- Made of durable copper and plastic
- Gasket and detailed instructions included
- UL and CSA Listed for safety
- 1-year limited warranty
- Element length: Flange to tip - 13.81 in.
Specifications
- Connection Size:
- 1
- Connection Type:
- NPSM
- Element Style:
- Foldback
- Gasket Included:
- Yes
- Length:
- 13-81/100
- Power Source:
- Electric
- Product Type:
- Heating Element
- UL Listed:
- Yes
- UPC:
- 020352192949
- Volts:
- 240V
- Watts:
- 4.5