This product requires certification to purchase.

40 7.5 370V DU RND Metal CAP

ProTech®

40 7.5 370V DU RND Metal CAP

  • Fast #
  • Part #R432627151
  • Item #5026636
  • Manufacturer Part #43-26271-51
4.5 out of 5 Customer Rating
Brand image
ProTech®

40 7.5 370V DU RND Metal CAP

  • Fast #
  • Part #R432627151
  • Item #5026636
  • Manufacturer Part #43-26271-51
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Capacitor Type:
Run
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
MFD Rating:
40/7.5 mfd
Shape:
Dual Round
Type:
R432627151
UPC:
662766435146
Volts:
370V