40 mfd 440V Round Run Capacitor
40 mfd 440V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
- 40/440 single round capacitor for air conditioning unit use
- Certified to the highest level of UL 810
- Tested and approved for 5,000 AFC
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- MFD Rating:
- 40 mfd
- OEM Part:
- Yes
- Shape:
- Round
- Type:
- R4310166625
- UPC:
- 662766311846
- Volts:
- 440V