This product requires certification to purchase.

41 in. Heat Exchanger Assembly

ProTech®

41 in. Heat Exchanger Assembly

  • Fast #
  • Part #RAS5863286
  • Item #2138939
  • Manufacturer Part #AS-58632-86
5 out of 5 Customer Rating
Brand image
ProTech®

41 in. Heat Exchanger Assembly

  • Fast #
  • Part #RAS5863286
  • Item #2138939
  • Manufacturer Part #AS-58632-86
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Fits Model:
RRKA-A, RRMA-A
Height:
23 in
Length:
41 in
Material:
Stainless Steel
Product Type:
Heat Exchanger Assembly
UPC:
662766265002
Width:
32-1/2 in