This product requires certification to purchase.

4500 Watts 240V Residential Water Heater Element

ProTech®

4500 Watts 240V Residential Water Heater Element

  • Fast #
  • Part #RSP10698MH
  • Item #1599971
  • Manufacturer Part #20352-166261
5 out of 5 Customer Rating
Brand image
ProTech®

4500 Watts 240V Residential Water Heater Element

  • Fast #
  • Part #RSP10698MH
  • Item #1599971
  • Manufacturer Part #20352-166261
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  West Allis, WI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 240-Volt/4500-watt copper fold-back heating element (low-watt density)
  • Provides uniform heat distribution for a long-lasting performance
  • Made of durable copper and plastic
  • Gasket and detailed instructions included
  • UL and CSA Listed for safety
  • 1-year limited warranty
  • Element length: Flange to tip - 13.38 in.
  • Requires Certification

Specifications

Element Style:
Foldback
Gasket Included:
Yes
Length:
13-19/50 in
Power Source:
Electric
Product Type:
Water Heater Element
UL Listed:
Yes
UPC:
020352166261
Volts:
240V
Watts:
4.5 kW