460V 0.62A Inducer Blower Assembly
460V 0.62A Inducer Blower Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- AMP:
- 0.62
- Fan Speeds:
- 1
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 9
- Length:
- 12
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Inducer Blower
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UPC:
- 662766650235
- Volts:
- 460V