This product requires certification to purchase.

480V 6kW Element Conversion Kit

ProTech®

480V 6kW Element Conversion Kit

  • Fast #
  • Part #RSP20393
  • Item #11614446
  • Manufacturer Part #SP20393
3.2 out of 5 Customer Rating
Brand image
ProTech®

480V 6kW Element Conversion Kit

  • Fast #
  • Part #RSP20393
  • Item #11614446
  • Manufacturer Part #SP20393
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Conversions help increase heating speed
  • Increase hot water output
  • Improves recovery time
  • Energy efficient
  • Extends lifespan of the unit
  • Improves performance in cold climates
  • Detailed installation instructions included
  • Gasket included
  • Requires Certification
Dimensions & Measurements
Length
11-41/50 in
Included Components
Gasket Included
Yes
Characteristics & Features
Connection Type
Threaded
Element Style
Screw-in
Material
Copper
Number of Elements
1
Proposition 65
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
480V
Watts
6000 W
Warranty & Product Information
Type
RSP20393
UL Listed
Yes
UPC
020352705996