This product requires certification to purchase.

480V Fuse Time Delay

ProTech®

480V Fuse Time Delay

  • Fast #
  • Part #RSP8264M
  • Item #2821644
  • Manufacturer Part #20352-217376
3.4 out of 5 Customer Rating
Brand image
ProTech®

480V Fuse Time Delay

  • Fast #
  • Part #RSP8264M
  • Item #2821644
  • Manufacturer Part #20352-217376
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Length:
1-5/8 in
Power Source:
Electric
Product Type:
Fuse
UPC:
020352217376
Volts:
480V