5 mfd 440V Round Run Capacitor
5 mfd 440V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- RA1436AC1NB Classic 3 Tons 14 SEER Condenser with High/Low Pressure
- Height:
- 2-2/5 in
- Length:
- 5-1/5 in
- MFD Rating:
- 5 mfd
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 662766550870
- Volts:
- 440V
- Width:
- 2-3/5 in