This product requires certification to purchase.

5 Ton - Evaporator - Coil

ProTech®

5 Ton - Evaporator - Coil

  • Fast #
  • Part #RAS10202603
  • Item #4926032
  • Manufacturer Part #AS-102026-03
5 out of 5 Customer Rating
Brand image
ProTech®

5 Ton - Evaporator - Coil

  • Fast #
  • Part #RAS10202603
  • Item #4926032
  • Manufacturer Part #AS-102026-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
60000
Coil Type:
N
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
12-1/2 in
Length:
34-1/2 in
Material:
Aluminum, Copper
Refrigerant:
R-410A
Tonnage:
3 Ton
UL Listed:
No
UPC:
662766349160
Weight:
48 lb
Width:
35 in