5 Ton - Standard - Copper - Evaporator - Coil
5 Ton - Standard - Copper - Evaporator - Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Tinned return bends for longer service life in some environments
- OEM replacement coil
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- Coating:
- Tin
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 18
- Indoor Outdoor:
- Indoor
- Length:
- 29
- Material:
- Aluminum, Copper
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662766510812
- Weight:
- 52
- Width:
- 25