50/5 MFD 440V Oval Capacitor
50/5 MFD 440V Oval Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 5-3/4
- Length:
- 3-67/100
- MFD Rating:
- 50/5 mfd
- Shape:
- Oval
- UL Listed:
- Yes
- UPC:
- 662766278200
- Volts:
- 440V
- Width:
- 1-97/100