50 mfd 440V Round Capacitor
50 mfd 440V Round Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- MFD Rating:
- 50 mfd
- OEM Part:
- Yes
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Shape:
- Round
- Type:
- R4310166674
- UPC:
- 662766720273
- Volts:
- 440V