50 mfd 440V Run Capacitor
50 mfd 440V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Length:
- 1-97/100
- MFD Rating:
- 50 mfd
- Shape:
- Oval
- UL Listed:
- UL 810
- UPC:
- 662766170016
- Volts:
- 440V
- Width:
- 3-33/50