50 VA 208/230V Transformer
50 VA 208/230V Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Height:
- 3-3/5
- Length:
- 6-4/5
- Product Type:
- Transformer
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
- UPC:
- 662766512014
- VA Rating:
- 50
- Volts:
- 208/230V
- Width:
- 5-4/5