55/5 MFD 440V Run Capacitor
55/5 MFD 440V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Tested and approved for 5,000 AFC
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- MFD Rating:
- 55/5 mfd
- Origin:
- Global
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 662766275469
- Volts:
- 440V