#55 NPT 1/8 in. Burner Orifice Brass
#55 NPT 1/8 in. Burner Orifice Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- R801P-MSA, MXA, R801P-ZSA, ZSB, R801S-MSA, R801S-ZSA, R801T-W801T-ZSA, R802P-MSA, R802P-ZSA, R802T-MSA, R802V-MSA, R802V-ZSA, R96VA, RGDG, RGDJ, RGLG, RGLH, RGLJ, RGLK, RGLL, RGLN, RGLQ, RGLR, RGPH, RGPJ, RGPK, RGPL, RGPN, RGPP, RGPQ, RGPR, RGVG, RGVH, RGVJ, RKKA, RKKB, RRKA-A, RRMA-A
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8
- Fitting Sizes:
- 1/8 in
- Length:
- 9/16
- Material:
- Brass
- Product Type:
- Burner Orifice
- Size:
- #55
- UPC:
- 662766096965