ORFC Furnace Burner, Residential 120,000 BTU Gas Burner
62-22175 Series ORFC Furnace Burner, Residential 120,000 BTU Gas Burner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IA
Product Details
Product Details
Specifications
- Application:
- Gas and Oil Furnace
- Collection:
- 62-22175 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Length:
- 9/16
- Material:
- Brass
- Power Source:
- Gas
- Product Type:
- Burner Orifice
- UPC:
- 662766276756