70/5 MFD 440V Run Capacitor
70/5 MFD 440V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- MFD Rating:
- 70/5 mfd
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 662766550856
- Volts:
- 440V