70/10 mfd 440V Dual Round Capacitor
70/10 mfd 440V Dual Round Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- RP1448AJ1NA Classic 4 Tons 14 SEER Heat Pump Condenser
- Height:
- 2-2/5
- Length:
- 5-1/5
- MFD Rating:
- 70/10 mfd
- Shape:
- Dual Round
- UL Listed:
- No
- UPC:
- 662766550849
- Volts:
- 440V
- Width:
- 2-3/5