This product requires certification to purchase.

8 in. Concentric Vent Terminal Kit

ProTech®

8 in. Concentric Vent Terminal Kit

  • Fast #
  • Part #RSP20245
  • Item #5155537
  • Manufacturer Part #SP20245
4.8 out of 5 Customer Rating
Brand image
ProTech®

8 in. Concentric Vent Terminal Kit

  • Fast #
  • Part #RSP20245
  • Item #5155537
  • Manufacturer Part #SP20245
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits high efficiency Rheem EcoSense condensing indoor gas tankless water heaters
  • Offers clean installation of the intake and exhaust pipes of the high efficiency indoor condensing gas tankless water heaters
  • Termination kit designed for horizontal or vertical venting
  • Fits PVC, ABS piping
  • Durable construction for long performance life
  • 1-year limited warranty
  • OEM genuine factory authorized part
  • California residents see prop 65 warnings
  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
8 in
Length:
8 in
Material:
Plastic
Product Type:
Terminal Kit, Vent Part