This product requires certification to purchase.

9.74 in. Titaniumm Powered Anode

ProTech®

9.74 in. Titaniumm Powered Anode

  • Fast #
  • Part #RAP18572
  • Item #9857920
  • Manufacturer Part #AP18572
4.7 out of 5 Customer Rating
Brand image
ProTech®

9.74 in. Titaniumm Powered Anode

  • Fast #
  • Part #RAP18572
  • Item #9857920
  • Manufacturer Part #AP18572
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine OEM replacement kit
  • Direct replacement for Rehem and Ruud water heaters
  • 1-year limited warranty
  • Repair your water heater with peace of mind using genuine Rehem parts
  • Developed for use with Rehem and Ruud water heaters
  • Requires Certification

Specifications

Height:
1 in
Length:
20 in
Proposition 65:
California Proposition 65 :WARNING :This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm
Type:
RAP18572
UPC:
662766637779
Water Heater Type:
Commercial
Width:
1 in