This product requires certification to purchase.

Blue (Pack of 50) Wire Connector

ProTech®

Blue (Pack of 50) Wire Connector

  • Fast #
  • Part #RPD455075
  • Item #4160290
  • Manufacturer Part #PD455075
4.9 out of 5 Customer Rating
Brand image
ProTech®

Blue (Pack of 50) Wire Connector

  • Fast #
  • Part #RPD455075
  • Item #4160290
  • Manufacturer Part #PD455075
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Pack of 50
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
22 ga
Warranty & Product Information
UL Listed
No
UPC
662766466645