This product requires certification to purchase.

Condensate Neutralizer Kit

ProTech®

Condensate Neutralizer Kit

  • Fast #
  • Part #RRTG20329AR
  • Item #10343756
  • Manufacturer Part #RTG20329AR
5 out of 5 Customer Rating
Brand image
ProTech®

Condensate Neutralizer Kit

  • Fast #
  • Part #RRTG20329AR
  • Item #10343756
  • Manufacturer Part #RTG20329AR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Critical for neutralizing condensate runoff for safe water discharge
  • Raises the pH level of condensate to a safe system drainage level
  • Environmentally friendly application
  • Quick and easy installation
  • 1 Year Limited Warranty
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
9-9/25 in
Material:
Plastic
Product Type:
Condensate Neutralizer
Type:
RRTG20329AR
UPC:
662766732214