Condenser Air Conditioning and Heating Coil
Condenser Air Conditioning and Heating Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Condenser
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 3 in
- Length:
- 3-5/8 in
- Material:
- Aluminum, Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 662766550511
- Weight:
- 47 lb
- Width:
- 3-1/8 in